Stub subland drill HSS 180°, vaporised, for screws: M5

Article no.: 117240 M5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

for screws Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Parallel shank to h8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M5
Coating vaporised
Tool material HSS
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Parallel shank to h8
Countersink angle 180 degrees
Number of cutting edges Z 2
Through-coolant no
⌀ D1 1st step 180° h8 5.5 mm
⌀ D2 2nd step 180° h8 10 mm
Step height L1 1st step 180° 13 mm
Flute length Lc 43 mm
Overall length L 89 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 750 N/mm2 0.07 mm/rev.
Shank tolerance h8
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 117240 M5
EAN / GTIN 4045197036186
Manufacturer number 117240 M5

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Very sturdy. Tight concentricity tolerances between drill ⌀ and counterbore ⌀ guarantee exact alignment.
Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation.

Application:

For through holes for screws to DIN-ISO 273 and countersinking to DIN 74, sheet 2 form H, J and K, medium version.
For screws to DIN 912, 6912 and 7984, ISO 1207 (DIN 84).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart