Subland drill HSS 90°, vaporised, for screws: M10

Article no.: 117180 M10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
33 pieces in stock

Select article variation and quantity

for screws Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 8374
  • Tolerance nominal ⌀: h9
  • Point angle: 118
  • Helix angle: 20-30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M10
Coating vaporised
Tool material HSS
Standard DIN 8374
Tolerance nominal ⌀ h9
Point angle 118 degrees
Helix angle 20-30 degrees
Shank Parallel shank to h8
Countersink angle 90 degrees
Number of cutting edges Z 2
Through-coolant no
⌀ D1 1st step with chamfer h9 10.5 mm
⌀ D2 2nd step with chamfer h8 19 mm
Step height L1 1st step 23 mm
Flute length Lc 135 mm
Overall length L 198 mm
Shank ⌀ Ds 19 mm
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Shank tolerance h8
Colour ring without
Type of product Stepped drill

Identification numbers & Classifications

Article number 117180 M10
EAN / GTIN 4045197036117
Manufacturer number 117180 M10

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Drill and counterbore each with its own chip flutes and guide chamfers. This means it can be reground many times.

Application:

For through holes for screws to DIN-ISO 273 and countersinks to DIN 74, sheet 1 form A, fine version.
For countersunk screws to ISO 2009, 2010, 7046, 7047 (DIN 963, 964, 965 and 966).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart