Jobber drill extra long HSS N, uncoated, ⌀ DC h8: 10,5R2mm

Article no.: 116760 10,5R2
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1870 R2
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.5 mm
Coating uncoated
Tool material HSS
Standard DIN 1870 R2
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 16-30 degrees
Shank Morse taper
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 219.3 mm
Flute length Lc 235 mm
Overall length L 360 mm
Morse taper MT size 1
Feed f in steel < 750 N/mm2 0.1 mm/rev.
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 116760 10,5R2
EAN / GTIN 4045197035233
Manufacturer number 116760 10,5R2

Application Table

Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 

Description

Version:

High concentricity. Core thickness and core taper are standard.
Special surface treatment.
Precision ground point. When drilling deep holes, evacuate chips from the hole frequently, and ensure adequate cooling.
Economy version with standard flutes.
With point geometry shape A.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Note:

For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart