{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 19.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 345 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 20-30 degrees | |
Shank | Morse taper | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 110.8 mm | |
Flute length Lc | 140 mm | |
Overall length L | 238 mm | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 116340 19,5 | |
EAN / GTIN | 4045197030443 | |
Manufacturer number | 116340 19,5 |
This article |
Recommendations |
||
---|---|---|---|
HSS jobber drill N 19,5 mm
on request
In stock
93 pieces in stock
US $ 62.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 39.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 91.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Through-coolant | no | no | no |
Shank | Morse taper | Morse taper | Morse taper |
Tool material | HSS | HSS | HSS |
Helix angle | 20-30 | 20-30 | 16-30 |
Tolerance nominal ⌀ | h8 | h8 | h8 |
recommended maximum drilling depth L2 | 110.8 | 110.8 | 147.8 |
Type of product | Jobber drill | Jobber drill | Jobber drill |