This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Jobber drill set HSS No. 114000 in a case 2-10

Article no.: 115000 2-10
  • Tool material: HSS
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill range 2 mm - 10 mm
Coating uncoated
Tool material HSS
Type N
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
Number of drills 81
Incremental steps of drills 0.1 mm
with case yes
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 115000 2-10
Manufacturer number 115000 2-10

Application Table

Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
GG(G)
K
25
Oil
 
wet maximum
 
dry
 

Description

Version:

Composed of jobber drills DIN 338.
Roll forged, standard helix angle, core thickness, and core taper.
No interruption in the material structure, so the drill is more resilient and suitable for arduous drilling tasks (e. g. with hand held drills). Economy version.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart