{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.4 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 48.9 mm | |
Flute length Lc | 57 mm | |
Overall length L | 93 mm | |
Shank ⌀ Ds | 5.4 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.04 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 114580 5,4 | |
EAN / GTIN | 4045197855367 | |
Manufacturer number | 114580 5,4 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS-E jobber drill 5,4 mm
on request
In stock
39 pieces in stock
from
1
Pieces
US $ 16.13
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
635 pieces in stock
US $ 0.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
341 pieces in stock
from
1
Pieces
US $ 2.00
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
384 pieces in stock
from
1
Pieces
US $ 5.26
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,537 pieces in stock
from
1
Pieces
US $ 5.21
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
913 pieces in stock
from
1
Pieces
US $ 2.91
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | uncoated | uncoated | uncoated | TiN | uncoated |
Colour ring | green | without | without | without | without | without |
Overall length L | 93 mm | 93 mm | 93 mm | 93 mm | 93 mm | 93 mm |
Nominal ⌀ DC | 5.4 mm | 5.4 mm | 5.4 mm | 5.4 mm | 5.4 mm | 5.4 mm |
Point angle | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees | 118 degrees |
recommended maximum drilling depth L2 | 48.9 mm | 48.9 mm | 48.9 mm | 48.9 mm | 48.9 mm | 48.9 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |