HSS-E jobber drill, TiAlN, ⌀ DC h8: 3,1mm

Article no.: 114580 3,1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 10.17 / Piece
  • from 10 Piece
    US $ 8.47 / Piece
on request
In stock
424 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 3.1 mm
Coating TiAlN
Tool material HSS E
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 31.4 mm
Flute length Lc 36 mm
Overall length L 65 mm
Shank ⌀ Ds 3.1 mm
Feed f in stainless steel > 900 N/mm2 0.02 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 114580 3,1
EAN / GTIN 4045197855138
Manufacturer number 114580 3,1

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Version:

High performance drills for outstanding performance. Precision holes due to optimised diamond point geometry and 4-face grinding. The special flute profile yields a significant reduction in cutting forces.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS-E jobber drill, TiAlN, ⌀ D<sub>C</sub> h8: 3,1mm

HSS-E jobber drill, TiAlN, ⌀ DC h8: 3,1mm

on request
In stock
424 pieces in stock
from 1  Pieces
US $ 10.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 8.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,808 pieces in stock
US $ 0.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,211 pieces in stock
from 1  Pieces
US $ 1.17
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 0.97
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,831 pieces in stock
from 1  Pieces
US $ 3.08
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 2.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,691 pieces in stock
from 1  Pieces
US $ 2.76
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 2.30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,816 pieces in stock
from 1  Pieces
US $ 1.70
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 1.41
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Coating TiAlN uncoated uncoated uncoated TiN uncoated
Colour ring green without without without without without
Nominal ⌀ DC 3.1 mm 3.1 mm 3.1 mm 3.1 mm 3.1 mm 3.1 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS E HSS HSS HSS HSS HSS
Shank ⌀ Ds 3.1 mm 3.1 mm 3.1 mm 3.1 mm 3.1 mm 3.1 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart