HSS-E jobber drill 2,8 mm

Article no.: 114580 2,8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 9.59 / Piece
  • from 5 Piece
    US $ 8.00 / Piece
on request
In stock
52 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 338
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Helix angle: 35

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 2.8 mm
Coating TiAlN
Tool material HSS E
Standard DIN 338
Tolerance nominal ⌀ h8
Point angle 118 degrees
Helix angle 35 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 28.8 mm
Flute length Lc 33 mm
Overall length L 61 mm
Shank ⌀ Ds 2.8 mm
Feed f in stainless steel > 900 N/mm2 0.02 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 114580 2,8
EAN / GTIN 4045197855107
Manufacturer number 114580 2,8

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Version:

High performance drills for outstanding performance. Precision holes due to optimised diamond point geometry and 4-face grinding. The special flute profile yields a significant reduction in cutting forces.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS-E jobber drill  2,8 mm

HSS-E jobber drill 2,8 mm

on request
In stock
52 pieces in stock
from 1  Pieces
US $ 9.59
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 8.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
608 pieces in stock
US $ 0.63
plus VAT at the current rate Prices plus delivery costs
on request
In stock
525 pieces in stock
US $ 1.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,521 pieces in stock
from 1  Pieces
US $ 2.90
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 2.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,921 pieces in stock
US $ 2.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
522 pieces in stock
US $ 1.35
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2 2
Colour ring green without without without without without
Nominal ⌀ DC 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank
Tool material HSS E HSS HSS HSS HSS HSS
Flute length Lc 33 mm 33 mm 33 mm 33 mm 33 mm 33 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart