{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11.2 mm | |
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 338 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 77.2 mm | |
Flute length Lc | 94 mm | |
Overall length L | 142 mm | |
Shank ⌀ Ds | 11.2 mm | |
Feed f in stainless steel > 900 N/mm2 | 0.09 mm/rev. | |
Colour ring | blue | |
Type of product | Jobber drill |
Article number | 114500 11,2 | |
EAN / GTIN | 4045197020512 | |
Manufacturer number | 114500 11,2 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
HSS-E jobber drill, TiAlN, ⌀ DC h8: 11,2mm
on request
In stock
Available in 3-4 working days
46 pieces in stock
46 pieces available in 3-4 working days
from
1
Pieces
US $ 50.71
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 42.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
150 pieces in stock
150 pieces available in 3-4 working days
from
1
Pieces
US $ 26.35
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 21.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
56 pieces in stock
56 pieces available in 3-4 working days
from
1
Pieces
US $ 22.48
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 18.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
17 pieces in stock
17 pieces available in 3-4 working days
from
1
Pieces
US $ 40.42
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 33.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
52 pieces in stock
52 pieces available in 3-4 working days
from
1
Pieces
US $ 61.38
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 51.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
5 pieces in stock
5 pieces available in 3-4 working days
from
1
Pieces
US $ 103.43
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 86.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
44 pieces in stock
44 pieces available in 3-4 working days
from
1
Pieces
US $ 44.68
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 37.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
30 pieces in stock
30 pieces available in 3-4 working days
from
1
Pieces
US $ 70.55
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 58.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no | no | no | no | no |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | DIN 1835 A to h6 | Plain shank | Plain shank |
Point angle | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 135 degrees | 130 degrees | 118 degrees | 130 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 | h8 | h8 |
Shank ⌀ Ds | 11.2 mm | 11.2 mm | 11.2 mm | 11.2 mm | 11.2 mm | 12 mm | 11.2 mm | 11.2 mm |