{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 72.6 mm | |
Flute length Lc | 87 mm | |
Overall length L | 133 mm | |
Shank ⌀ Ds | 9.6 mm | |
Feed f in long-chipping aluminium plastics | 0.18 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 114200 9,6 | |
EAN / GTIN | 4045197016041 | |
Manufacturer number | 114200 9,6 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill W, uncoated, ⌀ DC h8: 9,6mm
on request
In stock
Available in 3-4 working days
39 pieces in stock
39 pieces available in 3-4 working days
from
1
Pieces
US $ 26.49
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 22.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
247 pieces in stock
247 pieces available in 3-4 working days
from
1
Pieces
US $ 18.64
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 15.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
37 pieces in stock
37 pieces available in 3-4 working days
from
1
Pieces
US $ 16.09
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 13.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
23 pieces in stock
23 pieces available in 3-4 working days
from
1
Pieces
US $ 20.77
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 17.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
33 pieces in stock
33 pieces available in 3-4 working days
from
1
Pieces
US $ 35.27
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 29.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
85 pieces in stock
85 pieces available in 3-4 working days
from
1
Pieces
US $ 42.43
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 35.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN |
Colour ring | yellow | red | without | without | blue | blue |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Tool material | HSS | HSS E | HSS E | HSS E | HSS E | HSS Co 8 |
Point angle | 130 degrees | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 135 degrees |