HSS jobber drill W 8,9 mm

Article no.: 114200 8,9
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 20.90 / Piece
  • from 5 Piece
    US $ 17.41 / Piece
on request
In stock
14 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: W
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 8.9 mm
Coating uncoated
Tool material HSS
Standard DIN 338
Type W
Tolerance nominal ⌀ h8
Point angle 130 degrees
Helix angle 35-40 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 67.7 mm
Flute length Lc 81 mm
Overall length L 125 mm
Shank ⌀ Ds 8.9 mm
Feed f in long-chipping aluminium plastics 0.18 mm/rev.
Colour ring yellow
Type of product Jobber drill

Identification numbers & Classifications

Article number 114200 8,9
EAN / GTIN 4045197015976
Manufacturer number 114200 8,9

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Alu > 10% Si
N
40
Oil
 
wet maximum
 

Description

Version:

Standard core without core taper.
Precision ground point.
Ground flute with high helix.
Bright ground surface finish.
With point geometry shape A from size 2.0 mm.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


HSS jobber drill W 8,9 mm

HSS jobber drill W 8,9 mm

on request
In stock
14 pieces in stock
from 1  Pieces
US $ 20.90
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 17.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
230 pieces in stock
from 1  Pieces
US $ 15.25
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 12.72
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock
from 1  Pieces
US $ 17.45
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 14.54
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
from 1  Pieces
US $ 33.26
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 27.71
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
from 1  Pieces
US $ 49.58
plus VAT at the current rate Prices plus delivery costs
from 5  Pieces
US $ 41.32
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2
Coating uncoated uncoated uncoated TiAlN TiAlN
Through-coolant no no no no no
Nominal ⌀ DC 8.9 mm 8.9 mm 8.9 mm 8.9 mm 8.9 mm
Standard DIN 338 DIN 338 DIN 338 DIN 338 DIN 338
Shank Plain shank Plain shank Plain shank Plain shank Plain shank
recommended maximum drilling depth L2 67.7 mm 67.7 mm 67.7 mm 67.7 mm 67.7 mm

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart