{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.7 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 63.5 mm | |
Flute length Lc | 75 mm | |
Overall length L | 117 mm | |
Shank ⌀ Ds | 7.7 mm | |
Feed f in long-chipping aluminium plastics | 0.14 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 114200 7,7 | |
EAN / GTIN | 4045197015853 | |
Manufacturer number | 114200 7,7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill W, uncoated, ⌀ DC h8: 7,7mm
on request
In stock
21 pieces in stock
from
1
Pieces
US $ 14.49
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 12.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
541 pieces in stock
from
1
Pieces
US $ 13.18
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 10.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
from
1
Pieces
US $ 11.62
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 9.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
from
1
Pieces
US $ 14.75
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 12.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
50 pieces in stock
from
1
Pieces
US $ 28.49
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 23.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
from
1
Pieces
US $ 33.89
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 28.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Overall length L | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm | 117 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
Shank ⌀ Ds | 7.7 mm | 7.7 mm | 7.7 mm | 7.7 mm | 7.7 mm | 7.7 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |