{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 53.9 mm | |
Flute length Lc | 63 mm | |
Overall length L | 101 mm | |
Shank ⌀ Ds | 6.1 mm | |
Feed f in long-chipping aluminium plastics | 0.14 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 114200 6,1 | |
EAN / GTIN | 4045197015693 | |
Manufacturer number | 114200 6,1 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS jobber drill W, uncoated, ⌀ DC h8: 6,1mm
on request
In stock
Available in 3-4 working days
7 pieces in stock
7 pieces available in 3-4 working days
from
1
Pieces
US $ 8.10
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,624 pieces in stock
1,624 pieces available in 3-4 working days
from
1
Pieces
US $ 7.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
234 pieces in stock
234 pieces available in 3-4 working days
from
1
Pieces
US $ 6.58
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
87 pieces in stock
87 pieces available in 3-4 working days
from
1
Pieces
US $ 8.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 7.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
203 pieces in stock
203 pieces available in 3-4 working days
from
1
Pieces
US $ 20.77
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 17.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
299 pieces in stock
299 pieces available in 3-4 working days
from
1
Pieces
US $ 22.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 18.78
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN |
Colour ring | yellow | red | without | without | blue | blue |
Overall length L | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm | 101 mm |
Nominal ⌀ DC | 6.1 mm | 6.1 mm | 6.1 mm | 6.1 mm | 6.1 mm | 6.1 mm |
Standard | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 | DIN 338 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |