{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 12.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | W | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Helix angle | 35-40 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 82.3 mm | |
Flute length Lc | 101 mm | |
Overall length L | 151 mm | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in long-chipping aluminium plastics | 0.22 mm/rev. | |
Colour ring | yellow | |
Type of product | Jobber drill |
Article number | 114200 12,5 | |
EAN / GTIN | 4045197016140 | |
Manufacturer number | 114200 12,5 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
HSS jobber drill W, uncoated, ⌀ DC h8: 12,5mm
on request
In stock
58 pieces in stock
from
1
Pieces
US $ 33.13
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 27.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,456 pieces in stock
from
1
Pieces
US $ 35.03
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 29.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
356 pieces in stock
from
1
Pieces
US $ 30.93
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 25.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
187 pieces in stock
from
1
Pieces
US $ 40.42
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 33.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
169 pieces in stock
from
1
Pieces
US $ 57.49
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 47.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
159 pieces in stock
from
1
Pieces
US $ 64.76
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 53.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
from
1
Pieces
US $ 25.99
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 21.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
145 pieces in stock
from
1
Pieces
US $ 50.96
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 42.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
from
1
Pieces
US $ 88.62
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 73.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | TiAlN | TiAlN | uncoated | TiAlN | TiAlN |
Colour ring | yellow | red | without | without | blue | blue | without | green | green |
Through-coolant | no | no | no | no | no | no | no | no | no |
Shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Three drive flats shank | Plain shank | Plain shank |
Tool material | HSS | HSS E | HSS E | HSS E | HSS E | HSS Co 8 | HSS E | HSS E | HSS E PM |
recommended maximum drilling depth L2 | 82.3 mm | 82.3 mm | 82.3 mm | 82.3 mm | 82.3 mm | 82.3 mm | 82.3 mm | 82.3 mm | 82.3 mm |