HSS jobber drill W 1,8 mm

Article no.: 114200 1,8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 4.07 / Piece
  • from 5 Piece
    US $ 3.40 / Piece
on request
In stock
220 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: W
  • Tolerance nominal ⌀: h8
  • Point angle: 130

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Nominal ⌀ DC 1.8 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 338
    Type W
    Tolerance nominal ⌀ h8
    Point angle 130 degrees
    Helix angle 35-40 degrees
    Shank Plain shank
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 19.3 mm
    Flute length Lc 22 mm
    Overall length L 46 mm
    Shank ⌀ Ds 1.8 mm
    Feed f in long-chipping aluminium plastics 0.05 mm/rev.
    Colour ring yellow
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 114200 1,8
    EAN / GTIN 4045197015266
    Manufacturer number 114200 1,8

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    45
    Alu > 10% Si
    N
    40
    Oil
     
    wet maximum
     

    Description

    Version:

    Standard core without core taper.
    Precision ground point.
    Ground flute with high helix.
    Bright ground surface finish.
    With point geometry shape A from size 2.0 mm.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart