This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

HSS jobber drill N 7,8 mm

Article no.: 114050 7,8

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 338
  • Type: N
  • Tolerance nominal ⌀: h8
  • Point angle: 118

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ DC 7.8 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 338
    Type N
    Tolerance nominal ⌀ h8
    Point angle 118 degrees
    Number of cutting edges Z 2
    Through-coolant no
    recommended maximum drilling depth L2 63.3 mm
    Flute length Lc 75 mm
    Overall length L 117 mm
    Shank ⌀ Ds 7.8 mm
    Feed f in steel < 750 N/mm2 0.07 mm/rev.
    Colour ring without
    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 114050 7,8
    EAN / GTIN 4045197011602
    Manufacturer number 114050 7,8

    Application Table

    Aluminium (short chipping)
    N
    45
    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    GG(G)
    K
    25
    CuZn
    N
    80
    Oil
     
    wet maximum
     

    Description

    Version:

    Standard helix angle, core thickness, and core taper. Profile ground; jobber drill with high concentricity and pitch accuracy; precision ground point. Bright finish. Drill for production use.

    Note:

    Size 16 - 20: Drills with shank ⌀ 16 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart