{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill range | 1 mm - 10.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 338 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 118 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Number of drills | 24 | |
Tapping hole ⌀ | 3.3; 4.2; 6.8; 10.2 mm | |
Incremental steps of drills | 0.5 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 114014 1-10,5 | |
EAN / GTIN | 4062406877668 | |
Manufacturer number | 114014 1-10,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Jobber drill set HSS with stepped tip No. 114004 with case, uncoated, Type: 1-10,5
on request
In stock
86 pieces in stock
US $ 179.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
130 pieces in stock
US $ 54.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
US $ 28.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
162 pieces in stock
US $ 101.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
US $ 75.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
55 pieces in stock
US $ 247.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | uncoated | uncoated | uncoated |
Incremental steps of drills | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |
Drill range | 1 mm - 10.5 mm | 1 mm - 10.5 mm | 1 mm - 10.5 mm | 1 mm - 10.5 mm | 1 mm - 10.5 mm | 1 mm - 10.5 mm |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 | h8 |
Type | N | N | N | N | N | INOX |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |