{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 12.8 mm | |
Flute length Lc | 23 mm | |
Overall length L | 72 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113421 6,8 | |
EAN / GTIN | 4045197964724 | |
Manufacturer number | 113421 6,8 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Sheet metal drill HSS double-sided 6,8 mm
on request
In stock
449 pieces in stock
from
1
Pieces
US $ 5.52
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
559 pieces in stock
from
1
Pieces
US $ 10.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,132 pieces in stock
from
1
Pieces
US $ 8.26
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 6.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
624 pieces in stock
from
1
Pieces
US $ 26.24
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 21.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,390 pieces in stock
from
1
Pieces
US $ 3.78
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.15
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | TiAlN | uncoated |
Overall length L | 72 | 74 | 109 | 109 | 72 |
Nominal ⌀ DC | 6.8 | 6.8 | 6.8 | 6.8 | 6.8 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 23 | 34 | 69 | 69 | 23 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |