{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 9.3 mm | |
Flute length Lc | 16 mm | |
Overall length L | 58 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113421 4,5 | |
EAN / GTIN | 4045197964694 | |
Manufacturer number | 113421 4,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Sheet metal drill HSS double-sided 4,5 mm
on request
In stock
371 pieces in stock
from
1
Pieces
US $ 3.42
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
571 pieces in stock
from
1
Pieces
US $ 5.54
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,177 pieces in stock
from
1
Pieces
US $ 4.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
792 pieces in stock
from
1
Pieces
US $ 16.13
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 13.44
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | blue |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 4.5 | 4.5 | 4.5 | 4.5 |
Standard | DIN 1897 | DIN 1897 | DIN 338 | DIN 338 |
Flute length Lc | 16 | 24 | 47 | 47 |
recommended maximum drilling depth L2 | 9.3 | 17.3 | 40.3 | 40.3 |