{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 7.8 mm | |
Flute length Lc | 13 mm | |
Overall length L | 52 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113421 3,5 | |
EAN / GTIN | 4045197964656 | |
Manufacturer number | 113421 3,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Sheet metal drill HSS double-sided 3,5 mm
on request
In stock
847 pieces in stock
from
1
Pieces
US $ 2.49
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,711 pieces in stock
from
1
Pieces
US $ 5.13
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,441 pieces in stock
from
1
Pieces
US $ 3.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
922 pieces in stock
from
1
Pieces
US $ 14.62
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.18
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
720 pieces in stock
from
1
Pieces
US $ 1.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | blue | without |
Overall length L | 52 | 52 | 70 | 70 | 52 |
Through-coolant | no | no | no | no | no |
Point angle | 135 | 135 | 135 | 135 | 135 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 13 | 20 | 39 | 39 | 13 |