{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.3 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 7.1 mm | |
Flute length Lc | 12 mm | |
Overall length L | 49 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113421 3,3 | |
EAN / GTIN | 4045197964649 | |
Manufacturer number | 113421 3,3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Sheet metal drill HSS double-sided 3,3 mm
on request
In stock
16,043 pieces in stock
from
1
Pieces
US $ 2.49
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
from
1
Pieces
US $ 4.77
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,326 pieces in stock
from
1
Pieces
US $ 3.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,754 pieces in stock
from
1
Pieces
US $ 13.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
841 pieces in stock
from
1
Pieces
US $ 1.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | TiAlN | uncoated |
Standard | DIN 1897 | DIN 1897 | DIN 338 | DIN 338 | DIN 1897 |
Tool material | HSS | HSS E | HSS E | HSS Co 8 | HSS |
Point angle | 135 | 135 | 135 | 135 | 135 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 12 | 18 | 36 | 36 | 12 |