{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 7.2 mm | |
Flute length Lc | 12 mm | |
Overall length L | 49 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113421 3,2 | |
EAN / GTIN | 4045197964632 | |
Manufacturer number | 113421 3,2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Sheet metal drill HSS double-sided 3,2 mm
on request
In stock
2,442 pieces in stock
from
1
Pieces
US $ 2.49
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
725 pieces in stock
from
1
Pieces
US $ 4.64
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,031 pieces in stock
from
1
Pieces
US $ 3.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
999 pieces in stock
from
1
Pieces
US $ 13.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12,307 pieces in stock
from
1
Pieces
US $ 1.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Overall length L | 49 | 49 | 65 | 65 | 49 |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 3.2 | 3.2 | 3.2 | 3.2 | 3.2 |
Tool material | HSS | HSS E | HSS E | HSS Co 8 | HSS |
Point angle | 135 | 135 | 135 | 135 | 135 |
recommended maximum drilling depth L2 | 7.2 | 13.2 | 31.2 | 31.2 | 7.2 |