{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 7.4 mm | |
Flute length Lc | 12 mm | |
Overall length L | 49 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113421 3,1 | |
EAN / GTIN | 4045197964625 | |
Manufacturer number | 113421 3,1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Sheet metal drill HSS double-sided, uncoated, ⌀ DC h8: 3,1mm
on request
In stock
1,333 pieces in stock
from
1
Pieces
US $ 2.49
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
382 pieces in stock
from
1
Pieces
US $ 4.64
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
307 pieces in stock
from
1
Pieces
US $ 3.71
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
317 pieces in stock
from
1
Pieces
US $ 13.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
220 pieces in stock
from
1
Pieces
US $ 1.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.38
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | blue | without |
Overall length L | 49 mm | 49 mm | 65 mm | 65 mm | 49 mm |
Nominal ⌀ DC | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm | 3.1 mm |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 12 mm | 18 mm | 36 mm | 36 mm | 12 mm |