{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 9.6 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 10.6 mm | |
Flute length Lc | 25 mm | |
Overall length L | 89 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113341 9,6 | |
EAN / GTIN | 4045197964618 | |
Manufacturer number | 113341 9,6 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Sheet metal drill HSS single-sided 9,6 mm
on request
In stock
153 pieces in stock
from
1
Pieces
US $ 7.83
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 6.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
27 pieces in stock
from
1
Pieces
US $ 19.70
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 16.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
from
1
Pieces
US $ 16.09
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 13.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
from
1
Pieces
US $ 42.43
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 35.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiAlN |
Colour ring | without | without | without | blue |
Overall length L | 89 | 89 | 133 | 133 |
Nominal ⌀ DC | 9.6 | 9.6 | 9.6 | 9.6 |
Tool material | HSS | HSS E | HSS E | HSS Co 8 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Flute length Lc | 25 | 43 | 87 | 87 |