{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 12.9 mm | |
Flute length Lc | 25 mm | |
Overall length L | 79 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113341 8,1 | |
EAN / GTIN | 4045197964601 | |
Manufacturer number | 113341 8,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Sheet metal drill HSS single-sided 8,1 mm
on request
In stock
384 pieces in stock
from
1
Pieces
US $ 5.52
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 4.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
41 pieces in stock
from
1
Pieces
US $ 14.37
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 11.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
125 pieces in stock
US $ 9.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
205 pieces in stock
from
1
Pieces
US $ 36.65
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 30.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiAlN |
Colour ring | without | without | without | blue |
Through-coolant | no | no | no | no |
Tool material | HSS | HSS E | HSS E | HSS Co 8 |
Point angle | 135 | 135 | 135 | 135 |
Flute length Lc | 25 | 37 | 75 | 75 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |