{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 7.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 13.2 mm | |
Flute length Lc | 24 mm | |
Overall length L | 74 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113341 7,2 | |
EAN / GTIN | 4045197964595 | |
Manufacturer number | 113341 7,2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Sheet metal drill HSS single-sided 7,2 mm
on request
In stock
104 pieces in stock
US $ 3.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
from
1
Pieces
US $ 12.67
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 10.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
94 pieces in stock
from
1
Pieces
US $ 10.59
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 8.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
from
1
Pieces
US $ 29.75
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 24.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 74 | 74 | 109 | 109 |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 7.2 | 7.2 | 7.2 | 7.2 |
Standard | DIN 1897 | DIN 1897 | DIN 338 | DIN 338 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 |
Flute length Lc | 24 | 34 | 69 | 69 |
recommended maximum drilling depth L2 | 13.2 | 23.2 | 58.2 | 58.2 |