Sheet metal drill HSS single-sided 5,7 mm

Article no.: 113341 5,7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.84 / Piece
  • from 10 Piece
    US $ 2.38 / Piece
on request
In stock
228 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 135
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 5.7 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 135 degrees
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 10.5 mm
Flute length Lc 19 mm
Overall length L 66 mm
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113341 5,7
EAN / GTIN 4045197965110
Manufacturer number 113341 5,7

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
dry
 

Description

Version:

Extremely break-resistant due to short helix and strong core taper. Self-centring point. Cylindrically ground on circumference(without chamfers) to prevent jamming.
Vaporised surface.
Dimensions similar to DIN 1897.
Point geometry shape C.

Application:

Especially for drilling sheet metal.

Downloads & documents

Compare with similar products

This article


Recommendations


Sheet metal drill HSS single-sided 5,7 mm

Sheet metal drill HSS single-sided 5,7 mm

on request
In stock
228 pieces in stock
from 1  Pieces
US $ 2.84
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 2.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
115 pieces in stock
from 1  Pieces
US $ 7.28
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 6.06
plus VAT at the current rate Prices plus delivery costs
on request
In stock
92 pieces in stock
from 1  Pieces
US $ 5.84
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
from 1  Pieces
US $ 21.78
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 18.15
plus VAT at the current rate Prices plus delivery costs
Colour ring without without without blue
Overall length L 66 66 93 93
Through-coolant no no no no
Standard DIN 1897 DIN 1897 DIN 338 DIN 338
Tolerance nominal ⌀ h8 h8 h8 h8
Flute length Lc 19 28 57 57
recommended maximum drilling depth L2 10.5 19.5 48.5 48.5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart