Sheet metal drill HSS single-sided 5,2 mm

Article no.: 113341 5,2
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.40 / Piece
  • from 10 Piece
    US $ 2.00 / Piece
on request
In stock
719 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 135
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 5.2 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 135 degrees
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 9.2 mm
Flute length Lc 17 mm
Overall length L 62 mm
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113341 5,2
EAN / GTIN 4045197964557
Manufacturer number 113341 5,2

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
dry
 

Description

Version:

Extremely break-resistant due to short helix and strong core taper. Self-centring point. Cylindrically ground on circumference(without chamfers) to prevent jamming.
Vaporised surface.
Dimensions similar to DIN 1897.
Point geometry shape C.

Application:

Especially for drilling sheet metal.

Downloads & documents

Compare with similar products

This article


Recommendations


Sheet metal drill HSS single-sided 5,2 mm

Sheet metal drill HSS single-sided 5,2 mm

on request
In stock
719 pieces in stock
from 1  Pieces
US $ 2.40
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 2.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,485 pieces in stock
from 1  Pieces
US $ 6.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 5.07
plus VAT at the current rate Prices plus delivery costs
on request
In stock
575 pieces in stock
from 1  Pieces
US $ 5.12
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.26
plus VAT at the current rate Prices plus delivery costs
on request
In stock
105 pieces in stock
from 1  Pieces
US $ 17.07
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.22
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2
Coating uncoated uncoated uncoated TiAlN
Colour ring without without without blue
Nominal ⌀ DC 5.2 5.2 5.2 5.2
Tool material HSS HSS E HSS E HSS Co 8
Tolerance nominal ⌀ h8 h8 h8 h8
Flute length Lc 17 26 52 52

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart