{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 5.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 9.4 mm | |
Flute length Lc | 17 mm | |
Overall length L | 62 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113341 5,1 | |
EAN / GTIN | 4045197964540 | |
Manufacturer number | 113341 5,1 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Sheet metal drill HSS single-sided 5,1 mm
on request
In stock
632 pieces in stock
from
1
Pieces
US $ 2.40
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
976 pieces in stock
from
1
Pieces
US $ 6.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 5.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
313 pieces in stock
from
1
Pieces
US $ 5.15
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
811 pieces in stock
from
1
Pieces
US $ 17.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiAlN |
Overall length L | 62 | 62 | 86 | 86 |
Nominal ⌀ DC | 5.1 | 5.1 | 5.1 | 5.1 |
Standard | DIN 1897 | DIN 1897 | DIN 338 | DIN 338 |
Tool material | HSS | HSS E | HSS E | HSS Co 8 |
Flute length Lc | 17 | 26 | 52 | 52 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |