Sheet metal drill HSS single-sided, uncoated, ⌀ DC h8: 4,9mm

Article no.: 113341 4,9
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.09 / Piece
  • from 10 Piece
    US $ 1.75 / Piece
on request
In stock
1,514 pieces in stock

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 135
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 4.9 mm
Coating uncoated
Tool material HSS
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 135 degrees
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 9.7 mm
Flute length Lc 17 mm
Overall length L 62 mm
Colour ring without
Type of product Jobber drill

Identification numbers & Classifications

Article number 113341 4,9
EAN / GTIN 4045197964526
Manufacturer number 113341 4,9

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
dry
 

Description

Version:

Extremely break-resistant due to short helix and strong core taper. Self-centring point. Cylindrically ground on circumference(without chamfers) to prevent jamming.
Vaporised surface.
Dimensions similar to DIN 1897.
Point geometry shape C.

Application:

Especially for drilling sheet metal.

Downloads & documents

Compare with similar products

This article


Recommendations


Sheet metal drill HSS single-sided, uncoated, ⌀ D<sub>C</sub> h8: 4,9mm

Sheet metal drill HSS single-sided, uncoated, ⌀ DC h8: 4,9mm

on request
In stock
1,514 pieces in stock
from 1  Pieces
US $ 2.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 1.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
204 pieces in stock
from 1  Pieces
US $ 5.83
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
560 pieces in stock
from 1  Pieces
US $ 4.84
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 4.04
plus VAT at the current rate Prices plus delivery costs
on request
In stock
212 pieces in stock
from 1  Pieces
US $ 17.45
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
US $ 14.54
plus VAT at the current rate Prices plus delivery costs
Coating uncoated uncoated uncoated TiAlN
Through-coolant no no no no
Standard DIN 1897 DIN 1897 DIN 338 DIN 338
Tool material HSS HSS E HSS E HSS Co 8
Flute length Lc 17 mm 26 mm 52 mm 52 mm
recommended maximum drilling depth L2 9.7 mm 18.7 mm 44.7 mm 44.7 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart