{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 9.8 mm | |
Flute length Lc | 17 mm | |
Overall length L | 62 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113341 4,8 | |
EAN / GTIN | 4045197964519 | |
Manufacturer number | 113341 4,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Sheet metal drill HSS single-sided 4,8 mm
on request
In stock
365 pieces in stock
from
1
Pieces
US $ 2.09
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
333 pieces in stock
from
1
Pieces
US $ 5.83
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
611 pieces in stock
from
1
Pieces
US $ 4.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
298 pieces in stock
from
1
Pieces
US $ 17.45
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 14.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiAlN |
Colour ring | without | without | without | blue |
Through-coolant | no | no | no | no |
Point angle | 135 | 135 | 135 | 135 |
Flute length Lc | 17 | 26 | 52 | 52 |
recommended maximum drilling depth L2 | 9.8 | 18.8 | 44.8 | 44.8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |