{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.2 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 7.7 mm | |
Flute length Lc | 14 mm | |
Overall length L | 55 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113341 4,2 | |
EAN / GTIN | 4045197964502 | |
Manufacturer number | 113341 4,2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Sheet metal drill HSS single-sided 4,2 mm
on request
In stock
11,607 pieces in stock
from
1
Pieces
US $ 1.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,003 pieces in stock
from
1
Pieces
US $ 5.66
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,841 pieces in stock
from
1
Pieces
US $ 4.18
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
987 pieces in stock
from
1
Pieces
US $ 14.87
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,380 pieces in stock
from
1
Pieces
US $ 3.08
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | TiAlN | uncoated |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 4.2 | 4.2 | 4.2 | 4.2 | 4.2 |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 14 | 22 | 43 | 43 | 14 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |