{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 7.9 mm | |
Flute length Lc | 14 mm | |
Overall length L | 55 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113341 4,1 | |
EAN / GTIN | 4045197964298 | |
Manufacturer number | 113341 4,1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Sheet metal drill HSS single-sided 4,1 mm
on request
In stock
2,284 pieces in stock
from
1
Pieces
US $ 1.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
341 pieces in stock
from
1
Pieces
US $ 5.66
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 4.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
500 pieces in stock
from
1
Pieces
US $ 4.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
720 pieces in stock
from
1
Pieces
US $ 15.12
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 12.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,541 pieces in stock
from
1
Pieces
US $ 3.08
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | uncoated | TiAlN | uncoated |
Overall length L | 55 | 55 | 75 | 75 | 55 |
Nominal ⌀ DC | 4.1 | 4.1 | 4.1 | 4.1 | 4.1 |
Tool material | HSS | HSS E | HSS E | HSS Co 8 | HSS |
Tolerance nominal ⌀ | h8 | h8 | h8 | h8 | h8 |
Flute length Lc | 14 | 22 | 43 | 43 | 14 |