{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.1 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 7.4 mm | |
Flute length Lc | 12 mm | |
Overall length L | 49 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113341 3,1 | |
EAN / GTIN | 4045197964243 | |
Manufacturer number | 113341 3,1 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Sheet metal drill HSS single-sided 3,1 mm
on request
In stock
272 pieces in stock
from
1
Pieces
US $ 1.65
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.38
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
412 pieces in stock
from
1
Pieces
US $ 4.64
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
210 pieces in stock
from
1
Pieces
US $ 3.71
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
361 pieces in stock
from
1
Pieces
US $ 13.68
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 11.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,333 pieces in stock
from
1
Pieces
US $ 2.49
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 2.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | uncoated | TiAlN | uncoated |
Overall length L | 49 | 49 | 65 | 65 | 49 |
Through-coolant | no | no | no | no | no |
Tool material | HSS | HSS E | HSS E | HSS Co 8 | HSS |
Point angle | 135 | 135 | 135 | 135 | 135 |
Flute length Lc | 12 | 18 | 36 | 36 | 12 |
recommended maximum drilling depth L2 | 7.4 | 13.4 | 31.4 | 31.4 | 7.4 |