{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 2.5 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Point angle | 135 degrees | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 6.3 mm | |
Flute length Lc | 10 mm | |
Overall length L | 43 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113341 2,5 | |
EAN / GTIN | 4045197963758 | |
Manufacturer number | 113341 2,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Sheet metal drill HSS single-sided 2,5 mm
on request
In stock
1,107 pieces in stock
from
1
Pieces
US $ 1.25
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 1.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,625 pieces in stock
from
1
Pieces
US $ 4.44
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 3.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,479 pieces in stock
US $ 2.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,323 pieces in stock
from
1
Pieces
US $ 11.55
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 9.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Colour ring | without | without | without | blue |
Through-coolant | no | no | no | no |
Nominal ⌀ DC | 2.5 | 2.5 | 2.5 | 2.5 |
Standard | DIN 1897 | DIN 1897 | DIN 338 | DIN 338 |
Tool material | HSS | HSS E | HSS E | HSS Co 8 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |