{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 4.8 mm | |
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 1897 | |
Tolerance nominal ⌀ | h8 | |
Number of cutting edges Z | 2 | |
recommended maximum drilling depth L2 | 9.8 mm | |
Flute length Lc | 17 mm | |
Overall length L | 62 mm | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113340 4,8 | |
EAN / GTIN | 4045197008176 | |
Manufacturer number | 113340 4,8 |