{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 11 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Three drive flats shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 30.5 mm | |
Flute length Lc | 47 mm | |
Overall length L | 95 mm | |
Shank ⌀ Ds | 11 mm | |
Feed f in steel < 900 N/mm2 | 0.1 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113001 11 | |
EAN / GTIN | 4045197749857 | |
Manufacturer number | 113001 11 |
This article |
Recommendations |
||||||||
---|---|---|---|---|---|---|---|---|---|
Stub drill with 3 clamping faces HSS-E, uncoated, ⌀ DC h8: 11mm
on request
In stock
Available in 3-4 working days
70 pieces in stock
70 pieces available in 3-4 working days
from
1
Pieces
US $ 17.57
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 14.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
116 pieces in stock
116 pieces available in 3-4 working days
from
1
Pieces
US $ 26.24
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 21.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
638 pieces in stock
638 pieces available in 3-4 working days
from
1
Pieces
US $ 46.57
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 38.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
94 pieces in stock
94 pieces available in 3-4 working days
from
1
Pieces
US $ 22.78
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 18.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
110 pieces in stock
110 pieces available in 3-4 working days
from
1
Pieces
US $ 38.79
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 32.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
54 pieces in stock
54 pieces available in 3-4 working days
from
1
Pieces
US $ 48.20
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 40.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
23 pieces in stock
23 pieces available in 3-4 working days
from
1
Pieces
US $ 88.87
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 74.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
32 pieces in stock
32 pieces available in 3-4 working days
from
1
Pieces
US $ 37.03
plus VAT at the current rate
Prices plus delivery costs
from
5
Pieces
US $ 30.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
164 pieces in stock
164 pieces available in 3-4 working days
US $ 8.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Through-coolant | no | no | no | no | no | no | no | no | no |
Standard | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 | DIN 1897 |
Shank | Three drive flats shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank | Plain shank |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
Shank ⌀ Ds | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm | 11 mm |
recommended maximum drilling depth L2 | 30.5 mm | 30.5 mm | 30.5 mm | 30.5 mm | 30.5 mm | 30.5 mm | 30.5 mm | 30.5 mm | 30.5 mm |