Micro drill set HSS-E-PM N 0,45 mm

Article no.: 112305 0,45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
23 pieces in stock

Select article variation and quantity

⌀ DC -0.004 (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Standard: DIN 1899 A
  • Type: N
  • Tolerance nominal ⌀: 0 / -0.004
  • Point angle: 118

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal ⌀ D 0.45 mm
    Coating uncoated
    Tool material HSS E PM
    Standard DIN 1899 A
    Type N
    Tolerance nominal ⌀ 0 / -0.004
    Point angle 118 degrees
    Shank Plain shank with h8
    Number of cutting edges Z 2
    Through-coolant no
    Number of drills 5
    Flute length Lc 3.6 mm
    Overall length L 25 mm
    Shank ⌀ Ds 1 mm
    Feed f in steel < 900 N/mm2 0.011 mm/rev.
    Colour ring without
    Type of product Twist Drill

    Identification numbers & Classifications

    Article number 112305 0,45
    EAN / GTIN 4067263732983
    Manufacturer number 112305 0,45

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    45
    Alu > 10% Si
    N
    40
    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    8
    INOX < 900 N/mm²
    M
    12
    INOX > 900 N/mm²
    M
    8
    Ti > 850 N/mm²
    S
    5
    GG(G)
    K
    25
    CuZn
    N
    80
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Special drill with reinforced shank, high concentricity and precision ground point.

    Recommendation:

    Maximum drilling depth:
    L2 = LC - 1.5 × DC.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart