Centre drill HSS-E R with flat, uncoated, Nominal ⌀ DC k12: 6,3mm

Article no.: 111450 6,3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
31 pieces in stock

Select article variation and quantity

Nominal ⌀ DC k12 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 333
  • Type: R
  • Tolerance nominal ⌀: k12
  • Countersink angle with radius: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Tool material HSS E
Standard DIN 333
Type R
Tolerance nominal ⌀ k12
Countersink angle with radius 60 degrees
Cutting direction right-hand
Shank Parallel shank to h7
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 6.3 mm
for workpiece ⌀ 100 − 150 mm
Shank ⌀ Ds 16 mm
Shank tolerance h7
s − 0.1 14 mm
Overall length L 71 mm
Feed f in steel < 900 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 111450 6,3
EAN / GTIN 4045197000767
Manufacturer number 111450 6,3

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Ground from solid and relief ground, spiral fluted.
Features of centre drills with radius form R: See No. 111350.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart