HSS-E centre drill for tapping holes A with flat, uncoated, for threads: M10

Article no.: 111313 M10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

for threads Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 332/2
  • Type: A
  • Tolerance nominal ⌀: 0 / -0.05
  • Countersink angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Tool material HSS E
Standard DIN 332/2
Type A
Tolerance nominal ⌀ 0 / -0.05
Countersink angle 60 degrees
Cutting direction right-hand
Shank Parallel shank to h7
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 8.5 mm
⌀ D1 1st step with chamfer ±0.05 10.5 mm
⌀ D2 2nd step 16 mm
Step height L1 1st step 23 mm
Step height L2 2nd step 27.7 mm
for workpiece ⌀ 180 − 210 mm
Shank ⌀ Ds 16 mm
s − 0.1 14.85 mm
Overall length L 90 mm
Feed f in steel < 900 N/mm2 0.15 mm/rev.
Colour ring without
Type of product convex

Identification numbers & Classifications

Article number 111313 M10
EAN / GTIN 4062406101985
Manufacturer number 111313 M10

Application Table

Alu plastics
N
65
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
30
Steel < 1100 N/mm²
P
9
Steel < 1400 N/mm²
P
7
INOX < 900 N/mm²
M
7
GG(G)
K
28
CuZn
N
35
Oil
 
wet maximum
 

Description

Version:

Stepped centre drill for tapping holes to Form A.
For combined production of centring, entry chamfer and tapping hole all in a single operation.
With additional flats on the shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart