Centre drill HSS-E-PM A 3,15 mm

Article no.: 111105 3,15
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
499 pieces in stock

Select article variation and quantity

Nominal ⌀ DC k12 (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k12
  • Countersink angle: 60

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Coating TiAlN
    Tool material HSS E PM
    Standard DIN 333
    Type A
    Tolerance nominal ⌀ k12
    Countersink angle 60 degrees
    Cutting direction right-hand
    Shank Parallel shank to h7
    Number of cutting edges Z 2
    Through-coolant no
    Nominal ⌀ DC 3.15 mm
    for workpiece ⌀ 30 − 40 mm
    Shank ⌀ Ds 8 mm
    Shank tolerance h7
    Overall length L 50 mm
    Feed f in steel < 900 N/mm2 0.03 mm/rev.
    Colour ring without
    Type of product Centre drill

    Identification numbers & Classifications

    Article number 111105 3,15
    EAN / GTIN 4045197797414
    Manufacturer number 111105 3,15

    Application Table

    Alu plastics
    N
    100
    Aluminium (short chipping)
    N
    60
    Alu > 10% Si
    N
    40
    Steel < 500 N/mm²
    P
    60
    Steel < 750 N/mm²
    P
    50
    Steel < 900 N/mm²
    P
    40
    Steel < 1100 N/mm²
    P
    20
    Steel < 1400 N/mm²
    P
    10
    Steel < 55 HRC
    H
    5
    INOX < 900 N/mm²
    M
    15
    INOX > 900 N/mm²
    M
    10
    Ti > 850 N/mm²
    S
    8
    GG(G)
    K
    40
    CuZn
    N
    80
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Ground from solid and relief ground, spiral fluted.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart