Alternative article:

Centre drill HSS-E-PM A, TiAlN, Nominal ⌀ DC k12: 0,5mm

Article no.: 111105 0,5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
979 pieces in stock 979 pieces available in 3-4 working days

Select article variation and quantity

Nominal ⌀ DC k12 (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k12
  • Countersink angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material HSS E PM
Standard DIN 333
Type A
Tolerance nominal ⌀ k12
Countersink angle 60 degrees
Cutting direction right-hand
Shank Parallel shank to h7
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 0.5 mm
for workpiece ⌀ < 4 mm
Shank ⌀ Ds 3.15 mm
Shank tolerance h7
Overall length L 25 mm
Feed f in steel < 900 N/mm2 0.01 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 111105 0,5
EAN / GTIN 4045197797155
Manufacturer number 111105 0,5

Application Table

Alu plastics
N
100
Aluminium (short chipping)
N
60
Alu > 10% Si
N
40
Steel < 500 N/mm²
P
60
Steel < 750 N/mm²
P
50
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
20
Steel < 1400 N/mm²
P
10
Steel < 55 HRC
H
5
INOX < 900 N/mm²
M
15
INOX > 900 N/mm²
M
10
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
80
Uni
 
Oil
 
wet maximum
 

Description

Version:

Ground from solid and relief ground, spiral fluted.
Single-ended.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart