{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | TiAlN | |
Tool material | HSS E | |
Standard | DIN 333 | |
Type | A | |
Tolerance nominal ⌀ | k12 | |
Countersink angle | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 1.6 mm | |
for workpiece ⌀ | 10 − 15 mm | |
Shank ⌀ Ds | 4 mm | |
Shank tolerance | h7 | |
Overall length L | 35.5 mm | |
Feed f in steel < 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111100 1,6 | |
EAN / GTIN | 4045197000316 | |
Manufacturer number | 111100 1,6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Centre drill HSS-E A 1,6 mm
on request
In stock
1,431 pieces in stock
US $ 10.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,222 pieces in stock
US $ 4.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,482 pieces in stock
US $ 3.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
846 pieces in stock
US $ 5.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,591 pieces in stock
US $ 15.11
plus VAT at the current rate
Prices plus delivery costs
|
|
for workpiece ⌀ | 10 − 15 mm | 10 − 15 mm | 10 − 15 mm | 10 − 15 mm | 10 − 15 mm |
Overall length L | 35.5 mm | 35.5 mm | 35.5 mm | 35.5 mm | 35.5 mm |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 1.6 mm | 1.6 mm | 1.6 mm | 1.6 mm | 1.6 mm |
Standard | DIN 333 | DIN 333 | DIN 333 | DIN 333 | DIN 333 |
Shank tolerance | h7 | h7 | h7 | h7 | h7 |
Type | A | A | A | A | A |