Centre drill HSS-E A 1,5 mm

Article no.: 111100 1,5
New product
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Nominal ⌀ DC k12 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k12
  • Countersink angle: 60

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Coating TiAlN
Tool material HSS E
Standard DIN 333
Type A
Tolerance nominal ⌀ k12
Countersink angle 60 degrees
Cutting direction right-hand
Shank Parallel shank to h7
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 1.5 mm
for workpiece ⌀ 8 − 15 mm
Shank ⌀ Ds 5 mm
Shank tolerance h7
Overall length L 40 mm
Feed f in steel < 900 N/mm2 0.02 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 111100 1,5
EAN / GTIN 4067263118909
Manufacturer number 111100 1,5

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Alu > 10% Si
N
40
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Ground from solid and relief ground, spiral fluted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart