{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 333 | |
Type | A | |
Tolerance nominal ⌀ | k12 | |
Countersink angle | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 6.3 mm | |
for workpiece ⌀ | 100 − 150 mm | |
Shank ⌀ Ds | 16 mm | |
Shank tolerance | h7 | |
Overall length L | 71 mm | |
Feed f in steel < 900 N/mm2 | 0.05 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111050 6,3 | |
EAN / GTIN | 4045197884527 | |
Manufacturer number | 111050 6,3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Centre drill HSS-E A 6,3 mm
on request
In stock
258 pieces in stock
US $ 30.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
560 pieces in stock
US $ 26.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
166 pieces in stock
US $ 21.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
66 pieces in stock
US $ 39.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
US $ 56.79
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
for workpiece ⌀ | 100 − 150 | 100 − 150 | 100 − 150 | 100 − 150 | 100 − 150 |
Through-coolant | no | no | no | no | no |
Nominal ⌀ DC | 6.3 | 6.3 | 6.3 | 6.3 | 6.3 |
Shank tolerance | h7 | h7 | h7 | h7 | h7 |
Tool material | HSS E | HSS | HSS | HSS E | HSS E |
Tolerance nominal ⌀ | k12 | k12 | k12 | k12 | k12 |