Centre drill HSS A 6,3 mm

Article no.: 111005 6,3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
166 pieces in stock

Select article variation and quantity

Nominal ⌀ DC k12 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k12
  • Countersink angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Tool material HSS
Standard DIN 333
Type A
Tolerance nominal ⌀ k12
Countersink angle 60 degrees
Cutting direction right-hand
Shank Parallel shank to h7
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 6.3 mm
for workpiece ⌀ 100 − 150 mm
Shank ⌀ Ds 16 mm
Shank tolerance h7
Overall length L 71 mm
Feed f in steel < 900 N/mm2 0.05 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 111005 6,3
EAN / GTIN 4045197255334
Manufacturer number 111005 6,3

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Ground from solid and relief ground, spiral fluted.

Downloads & documents

Compare with similar products

This article


Recommendations


Centre drill HSS A 6,3 mm

Centre drill HSS A 6,3 mm

on request
In stock
166 pieces in stock
US $ 21.75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
560 pieces in stock
US $ 26.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock
US $ 39.10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock
US $ 56.79
plus VAT at the current rate Prices plus delivery costs
on request
In stock
258 pieces in stock
US $ 30.95
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2 2 2 2
for workpiece ⌀ 100 − 150 100 − 150 100 − 150 100 − 150 100 − 150
Through-coolant no no no no no
Nominal ⌀ DC 6.3 6.3 6.3 6.3 6.3
Shank tolerance h7 h7 h7 h7 h7
Tool material HSS HSS HSS E HSS E HSS E
Tolerance nominal ⌀ k12 k12 k12 k12 k12

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart