{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 333 | |
Type | A | |
Tolerance nominal ⌀ | k12 | |
Countersink angle | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 2.5 mm | |
for workpiece ⌀ | 20 − 30 mm | |
Shank ⌀ Ds | 6.3 mm | |
Shank tolerance | h7 | |
Overall length L | 45 mm | |
Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111005 2,5 | |
EAN / GTIN | 4045197255297 | |
Manufacturer number | 111005 2,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Centre drill HSS A, uncoated, Nominal ⌀ DC k12: 2,5mm
on request
In stock
6,035 pieces in stock
US $ 5.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,897 pieces in stock
US $ 7.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,833 pieces in stock
US $ 12.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,510 pieces in stock
US $ 17.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | uncoated | uncoated | TiAlN | TiAlN |
for workpiece ⌀ | 20 − 30 mm | 20 − 30 mm | 20 − 30 mm | 20 − 30 mm |
Overall length L | 45 mm | 45 mm | 45 mm | 45 mm |
Nominal ⌀ DC | 2.5 mm | 2.5 mm | 2.5 mm | 2.5 mm |
Shank tolerance | h7 | h7 | h7 | h7 |
Tolerance nominal ⌀ | k12 | k12 | k12 | k12 |
Shank ⌀ Ds | 6.3 mm | 6.3 mm | 6.3 mm | 6.3 mm |