{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 333 | |
Type | A | |
Tolerance nominal ⌀ | k12 | |
Countersink angle | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 1.25 mm | |
for workpiece ⌀ | 8 − 10 mm | |
Shank ⌀ Ds | 3.15 mm | |
Shank tolerance | h7 | |
Overall length L | 31.5 mm | |
Feed f in steel < 900 N/mm2 | 0.02 mm/rev. | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111005 1,25 | |
EAN / GTIN | 4045197255266 | |
Manufacturer number | 111005 1,25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Centre drill HSS A 1,25 mm
on request
In stock
1,437 pieces in stock
US $ 3.71
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,240 pieces in stock
US $ 4.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
519 pieces in stock
US $ 5.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
618 pieces in stock
US $ 7.87
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
67 pieces in stock
US $ 52.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 83.47
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
for workpiece ⌀ | 8 − 10 | 8 − 10 | 8 − 10 | 8 − 10 | 8 − 10 | 8 − 10 |
Overall length L | 31.5 | 31.5 | 31.5 | 40 | 31.5 | 31.5 |
Standard | DIN 333 | DIN 333 | DIN 333 | DIN 333 | DIN 333 | DIN 333 |
Shank tolerance | h7 | h7 | h7 | h7 | h6 | h6 |
Shank ⌀ Ds | 3.15 | 3.15 | 3.15 | 5 | 3.15 | 3.15 |
Type of product | Centre drill | Centre drill | Centre drill | Centre drill | Centre drill | Centre drill |