This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Protective overalls type 5/6 AlphaTec® 1800 XXXL

Article no.: 098356 XXXL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Clothing to: DIN EN ISO 1149 anti-static characteristics
  • Standard: EN 13982-1; EN 13034-6; EN 1149-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EN 1149-5 (antistatic) yes
Series Microgard®
Clothing to DIN EN ISO 1149 anti-static characteristics
Colour white
Unisex size 3XL
Standard EN 13982-1; EN 13034-6; EN 1149-1
PSA CE category CE category III, type 5/6
microporous film laminate yes
sealable zip covering yes
Disposable suit yes
with hood yes
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098356 XXXL
EAN / GTIN 5013756058534

Description

Version:

AlphaTec® 1800 protective overalls. Micro-porous PE film material with stitched and taped sleeves. Ideal basic protection for many general industrial applications.
Protective overalls (PPE category III) type 5/6.

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1149-5

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart