This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Visor mounting Interchange™, Material: ALU

Article no.: 097892 ALU

Select article variation and quantity

Material Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation IM917C
Type of product Head attachment face protection

Identification numbers & Classifications

Article number 097892 ALU
Manufacturer number 2015399

Description

Version:

Interchange™ visor mounting for safety helmets.
Visor mounting of powder-coated aluminium. Attachment to the helmet using a universal tension spring. Suitable for high-temperature areas, and for working with chemicals. The swing-up radius is kept small. Fitted with double seal to hold back dust and liquids.

Standard:

EN 166; EN 1731

Suitable for:

Viewing visor of the Interchange™ product line No. 097895 and No. 097896.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart